Shop All Electrical Wire & Cable
Alpha Wire
24-12C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, AWM 150V 80C, 1000FT
Mfr # 1219/12C SL001
Zoro # G1150494
Free Shipping & Returns
$1,963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 12
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1219/12C SL001
- Zoro # G1150494
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.251 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- AFC CABLE SYSTEMS Southwire Armorlite Armored Cable (68579221)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- Alpha Wire Electrical Wire & Cable