Shop All Electrical Wire & Cable
Alpha Wire
22AWG/6C STR TNC SRPVC/PVC, O/A FOIL+65% BRD SHD GREY, 1000FT
Mfr # 6342 SL001
Zoro # G1163006
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 6
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 6342 SL001
- Zoro # G1163006
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.241 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 30A 250V NEMA L15-30R (YGF044F)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- ANCOR Grey 18 AWG Tinned Copper Wire - 35' (180403)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLU500)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- Alpha Wire Electrical Wire & Cable