Shop All Electrical Wire & Cable
Alpha Wire
22-9P STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 2219C SL001
Zoro # G1163846
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,892.99
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 9
- Length 20
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2219C SL001
- Zoro # G1163846
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 20 |
Outside Dia. | 0.372 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3082)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU1000)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, White, 25' Length (14UL1015STRWHI25)
- Alpha Wire Electrical Wire & Cable