Shop All Electrical Wire & Cable
Alpha Wire
22-9C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # 1179C SL001
Zoro # G1171835
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 9
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1179C SL001
- Zoro # G1171835
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.246 in |
Details
Number of Conductors | 9 |
Jacket Color | Slate |
Jacket Material | PVC |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
Standards | CSA CMG; CSA FT4; UL AWM 2576; UL CM; UL VW-1 |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage | 300V |
Stranding | 7 x 30 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | No |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Conductor Count | 9 Conductors |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
NEC Rating | UL LISTED ART 800 |
Plenum | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLA500)
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- CERROWIRE 12 THHN SOLID WIRE GREEN 500FT (11591558)
- Alpha Wire Electrical Wire & Cable