Shop All Electrical Wire & Cable
Alpha Wire
22-8C STR TNC SRPVC FOIL SHD, PVC JKT GRY, CMG 300V ROHS, 1000FT
Mfr # M4638 SL001
Zoro # G1157957
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 8
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M4638 SL001
- Zoro # G1157957
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.237 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.41.10)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Brown, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDBRO25)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL)
- K & S PRECISION METALS 1/8X36 Music Wire (507)
- Alpha Wire Electrical Wire & Cable