Shop All Electrical Wire & Cable
Alpha Wire
22-8C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 300V, 1000FT
Mfr # 5008C SL001
Zoro # G1157555
Free Shipping & Returns
$2,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 8
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5008C SL001
- Zoro # G1157555
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.235 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 8 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Voltage | 300V |
Standards | CE; CSA CMG; CSA FT4; UL AWM 2464; UL CM; UL VW-1; UL AWM 10002; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Stranding | 7 x 30 |
Shielded / Unshielded | Unshielded |
Conductor Type | Stranded Conductor |
Conductor Count | 8 Conductors |
NEC Rating | UL LISTED ART 800 |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Plenum | General Purpose |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120302511)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 10A 250V, QuikConnct (2FA53-73-TABS)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRVIO25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- Alpha Wire Electrical Wire & Cable