Shop All Electrical Wire & Cable
Alpha Wire
22-8C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # 1178C SL001
Zoro # G1164406
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 8
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1178C SL001
- Zoro # G1164406
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.23 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 8 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 7 x 30 |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage | 300V |
Standards | CSA FT4; CSA CMG; UL VW-1; UL CM; UL AWM 2576 |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | No |
Conductor Count | 8 Conductors |
Voltage Rating | 300 Volts AC |
Temperature Rating | 80 Degrees Centigrade |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 3.00 In. L (AMTD250103)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-1)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLN3)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- Alpha Wire Electrical Wire & Cable