Shop All Electrical Wire & Cable
Alpha Wire
22-8C STR TNC PVC FOIL+70% BRD, SHD PVC JKT CM 105C 300V CSA, 1000FT
Mfr # 5108C SL001
Zoro # G1163812
Free Shipping & Returns
$4,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 8
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5108C SL001
- Zoro # G1163812
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.263 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- SOUTHWIRE Underground Feeder Cable, 500 ft. L, Wire Size: 8 AWG (20858701)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 1000' Length, 0.0201" Diameter, Natural (24BCW1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI1000)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0254" Diameter, Silver, Bus Bar Wire (22TCW)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- Alpha Wire Electrical Wire & Cable