Shop All Electrical Wire & Cable
Alpha Wire
22-8C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 1298C SL001
Zoro # G1164546
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 8
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1298C SL001
- Zoro # G1164546
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.234 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2536A)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- BADGER WIRE 2 AWG, UL 1283 Lead Wire, 665 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT (1283-2T665-79-1)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2202-1000)
- Alpha Wire Electrical Wire & Cable