Shop All Electrical Wire & Cable
Alpha Wire
22-6C STR TNC PVC PVC JKT GRY, CM 75C 300V AWM 80C 300V, 1000FT
Mfr # 5006C SL001
Zoro # G1172614
Free Shipping & Returns
$2,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 6
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5006C SL001
- Zoro # G1172614
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.219 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 6 |
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
Standards | CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 10002; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Stranding | 7 x 30 |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
Screen/Shield | No |
Conductor Count | 6 Conductors |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Orange, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDORA250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426250)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- EAST PENN 100 ft. x 6 Gauge Primary Wire (E6B-04906)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- Alpha Wire Electrical Wire & Cable