Shop All Electrical Wire & Cable
Alpha Wire
22-6C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # A1176C
Zoro # G5743912
Sold in multiples of 25 for $19,574.75
Free Shipping & Returns
$19,574.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Plenum General Purpose
- CSA FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1176C
- Zoro # G5743912
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 6 Conductors |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 40A, 300V AC, Non-Indicating (JLLN040)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts (14STRGRAUL1426500)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- Alpha Wire Electrical Wire & Cable