Shop All Electrical Wire & Cable
Alpha Wire
22-6C STR TNC PVC FOIL+70% BRD, SHD PVC JKT, CM 105C 300V, 1000FT
Mfr # 5106C SL001
Zoro # G1145917
Free Shipping & Returns
$4,718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 6
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5106C SL001
- Zoro # G1145917
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.247 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 12 in W, 5 in D, NEAM 4X, Screw On (1674600)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- ANCOR White 12 AWG Tinner Copper Wire - 100' (106910)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- MOTHERS MAG PowerCone 360 (MOT05146)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 10 Lbs, 6337' Length, 0.0236" Diameter, Red (23SNS10)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, White, Sold by the FT (F181171209)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- ANCOR Black 16 AWG Tinned Copper Wire - 500' (102050)
- Alpha Wire Electrical Wire & Cable