Shop All Electrical Wire & Cable
Alpha Wire
22-6C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 1296C SL001
Zoro # G1160678
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 6
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1296C SL001
- Zoro # G1160678
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.219 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- TAYMAC Electrical Box Cover, 2 Gang, Blank (BC200S)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU1000)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs (BIC-20AWGRED5FT)
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. (230304-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-25)
- ANCOR Ancor 188803 Tinned Copper Wire, 10 AWG (5mm2) - 8', Red (188803)
- Alpha Wire Electrical Wire & Cable