Shop All Electrical Wire & Cable
Alpha Wire
22-5C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # 1175C SL001
Zoro # G1161003
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 5
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 1175C SL001
- Zoro # G1161003
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.2 in |
Details
Number of Conductors | 5 |
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
Standards | CSA CMG; CSA FT4; UL AWM 2576; UL CM; UL VW-1 |
Stranding | 7 x 30 |
Insulation Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Plenum | General Purpose |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | No |
Conductor Count | 5 Conductors |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 25' Length (14UL1007SLDBLA25)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Green THHN Electrical Wire (22977357)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 2.5 Lbs, 1975' Length, 0.0220" Diameter, Natural (24H2002.5)
- IDEAL WIRE NUT PURPLE10-18, 2PK (30-1065S)
- Alpha Wire Electrical Wire & Cable