Shop All Electrical Wire & Cable
Alpha Wire
22-5C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, ROHS, 1000FT
Mfr # 1295C SL001
Zoro # G1164135
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 5
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1295C SL001
- Zoro # G1164135
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.204 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG, 2 oz, 6414' Length, 0.0026" Diameter, Red (42SNSPR.125)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Black, Rubber (19YD98)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, White, 25 ft Length (20UL1007TPCWHI25)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BL (C1705)
- Alpha Wire Electrical Wire & Cable