Shop All Electrical Wire & Cable
Alpha Wire
22-4P STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5484C SL001
Zoro # G1171327
Free Shipping & Returns
$3,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 4
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5484C SL001
- Zoro # G1171327
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.271 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Black, PVC Insulation (C2016A.12.01)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, Hand Clamp & Terminal, Orange (RAC-10)
- ANCOR Ancor Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm² Red/Black (121325)
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 11" (KTI76110)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRWHI25)
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. (230304-100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- Alpha Wire Electrical Wire & Cable