Shop All Electrical Wire & Cable
Alpha Wire
22-4P STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 2214C SL001
Zoro # G1164598
Free Shipping & Returns
$1,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 4
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2214C SL001
- Zoro # G1164598
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.266 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor Classic Series 60 Minute Timer (5831N)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- MERSEN CC Class, ATMR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (ATMR6)
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDORA)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- BADGER WIRE 3/0 AWG, UL 1284 Lead Wire, 1672 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-3/0B1672-78-0)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED500)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- Alpha Wire Electrical Wire & Cable