Shop All Electrical Wire & Cable
Alpha Wire
22-4P STR TNC PP IND FOIL SHD, PVC JKT CM 105C 400V, ROHS, 1000FT
Mfr # 2463C SL001
Zoro # G1164993
Free Shipping & Returns
$2,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 4
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2463C SL001
- Zoro # G1164993
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.23 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 500' Length, 0.0253" Diameter, Natural (22BCW500)
- SHARK INDUSTRIES MILD STLSI WIRE ER70-S6 .030 11-LB SPOOL (SI12003)
- ANCOR Green 14 AWG Tinned Copper Wire - 18' (184303)
- Alpha Wire Electrical Wire & Cable