Shop All Electrical Wire & Cable
Alpha Wire
22-4C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # A1174C
Zoro # G5747647
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- CSA FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
- Voltage Rating 300 Volts AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1174C
- Zoro # G5747647
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Voltage Rating | 300 Volts AC |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 4 Conductors |
Screen/Shield | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- SOUTHWIRE 12 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366102)
- HARBOUR INDUSTRIES M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Red, Sold by the FT (J1395-2)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 250' Length, 0.0403" Diameter, Natural (18BCW250)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/6 18 AWG 6 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-56912MH)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Yellow, 25 ft Length (22UL1061STRYEL25)
- Alpha Wire Electrical Wire & Cable