Shop All Electrical Wire & Cable
Alpha Wire
22-4C STR TNC PVC PVC JKT, CM 105C 300V AWM 80C 300V, 1000FT
Mfr # 5004C SL001
Zoro # G1156916
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 4
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5004C SL001
- Zoro # G1156916
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.189 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 4 |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CE; CSA CMG; CSA FT4; UL AWM 2464; UL CM; UL VW-1; UL AWM 10002; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Voltage | 300V |
Stranding | 7 x 30 |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
Voltage Rating | 300 Volts AC |
Material | Tinned Copper |
Conductor Count | 4 Conductors |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Temperature Rating | 105 Degrees Centigrade |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
NEC Rating | UL LISTED ART 800 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6A, 600V AC, Non-Indicating (KLDR006)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S500-6.3-R)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20214AA10)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Green, 1000 ft Length (20UL1061STRGRE1000)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-25-12-1)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- QUICKCABLE SJOOW Portable Cord, 14/3 Gauge, 100ft. (270102-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- DISCO Wht Nyln Scotch Locks 14/16/18 G Wire Rng Self-Strip PK25 (12265PK)
- Alpha Wire Electrical Wire & Cable