Shop All Electrical Wire & Cable
Alpha Wire
22-4C STR TNC PVC FOIL SHD, PVC JKT UL2501 600V 105C, 1000FT
Mfr # A5410/4
Zoro # G5745224
Sold in multiples of 25 for $74,699.75
Free Shipping & Returns
$74,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Plenum General Purpose
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A5410/4
- Zoro # G5745224
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Material | Tinned Copper |
Conductor Count | 4 Conductors |
Temperature Rating | 105 Degrees Centigrade |
Screen/Shield | Yes |
Voltage Rating | 600 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL STYLE, 2501 |
Construction | Overall Shield & Drain |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Type | Stranded Conductor |
Shield Type | Foil Shielded - Alum/Mylar |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLL8)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- WOODS 962634606 WIRE CAT5E24/4P CMR 1000 ROHS (96263-46-06)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- SOUTHWIRE 12 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366102)
- Alpha Wire Electrical Wire & Cable