Shop All Electrical Wire & Cable
Alpha Wire
22-3P STR TNC PVC FOIL SHD, PVC JKT GRY 300V 75C, 1000FT
Mfr # 2213C SL001
Zoro # G1158842
Sold in multiples of 25 for $37,774.75
Free Shipping & Returns
$37,774.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2213C SL001
- Zoro # G1158842
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.245 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 30A, 600V AC, Non-Indicating (A60Q30-2)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (500SV46B)
- AFC CABLE SYSTEMS Southwire Armorlite Armored Cable (68579221)
- SWE-TECH 3C Security/Alarm Wire, Yellow, 22/4 22AWG 4 Conductor, Solid, CMR / Inwall rated, Coil Pack, 500ft (FWT10K4-04812CF)
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- Alpha Wire Electrical Wire & Cable