Shop All Electrical Wire & Cable
Alpha Wire
22-3P STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, ROHS, 1000FT
Mfr # A5483C
Zoro # G5747787
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Jacketing Material Pvc-Polyvinyl Chloride
- Plenum General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A5483C
- Zoro # G5747787
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Screen/Shield | Yes |
Conductor Count | 3 Pairs |
Conductor Type | Stranded Conductor |
Construction | Overall Shield & Drain |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL STYLE, 2464 |
Material | Tinned Copper |
Temperature Rating | 105 Degrees Centigrade |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Shield Type | Foil Shielded - Alum/Mylar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (CR15-I)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- AC WORKS 1FT 30A 6-30P Commercial HVAC Plug to L6-30R 30A 250V Locking Connector (S630L630-012)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- HILLMAN 200' 16Ga Galv Wire (122060)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRWHI500)
- Alpha Wire Electrical Wire & Cable