Shop All Electrical Wire & Cable
Alpha Wire
22-3P STR TNC PVC FOIL + 70%, TNC BRD SHD PVC JKT GRY, 300V 75C, 1000FT
Mfr # 5123C SL001
Zoro # G1156636
Free Shipping & Returns
$4,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5123C SL001
- Zoro # G1156636
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.273 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- EATON BUSSMANN Fuse, RK1 Class, Time Delay, 1-1/2A, 600V AC, Nonindicating (LPS-RK-1-1/2SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- EAST PENN Wire-6 Ga White Primary 100', #07424 (07424)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRWHI100)
- FASTENMASTER CMNT BRD SCRW #8 1-5/8"" (SD-28-MWMC8158)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-100)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet (30SS316L100)
- Alpha Wire Electrical Wire & Cable