Shop All Electrical Wire & Cable
Alpha Wire
22-3C STR TNC PVC/NYL SHLD, M16878/17 PVC JKT SLATE, 1000FT
Mfr # 3222 SL001
Zoro # G1158237
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 3
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3222 SL001
- Zoro # G1158237
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.184 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 3 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | MIL-W-16878_Type B_N |
Color Code | Gray (Slate) |
Voltage | 600V |
Stranding | 19 x 34 |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Screen/Shield | Yes |
Voltage Rating | 600 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Construction | Overall Braid Shield |
Plenum | General Purpose |
Conductor Count | 3 Conductors |
Conductor Type | Stranded Conductor |
Shield Type | Braid Shielded |
Temperature Rating | 105 Degrees Centigrade |
Material | Tinned Copper |
Spec Nbr Mil-Spec | TYPE BN SHIELDED AND JACKET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- DISCO Wht Nyln Scotch Locks 14/16/18 G Wire Rng Self-Strip PK25 (12265PK)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Silver, Bus Bar Wire (24TCW)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827428)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- Alpha Wire Electrical Wire & Cable