Shop All Electrical Wire & Cable
Alpha Wire
22-3C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # 1173C SL001
Zoro # G1171984
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 3
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1173C SL001
- Zoro # G1171984
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.172 in |
Details
Number of Conductors | 3 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Stranding | 7 x 30 |
Standards | CSA CMG; CSA FT4; UL AWM 2576; UL CM; UL VW-1 |
Voltage | 300V |
Shielded / Unshielded | Unshielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 3 Conductors |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline I, Type 4x, 300x200x123mm, Polycar (Q302013PCI)
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw (774011)
- FLEX-STRUT Corner Plate, Flat L, 4-Hole (FS-5020 E/G)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 25' Length, 0.0159" Diameter, Silver (26N8025)
- SOUTHWIRE Diesel Locomotive Cable, 262.6MCM AWG, Tinned copper, CSPE, Black, Sold by the FT (57125101)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 500 Feet (24SS316L500)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- QUICKCABLE Primary Wire, 18 Gauge, Brown, 100ft. (230201-100)
- Alpha Wire Electrical Wire & Cable