Shop All Electrical Wire & Cable
Alpha Wire
22-3C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 1293C SL001
Zoro # G1156566
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1293C SL001
- Zoro # G1156566
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.176 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRWHI500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE250)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Red, Sold by the FT (F181171202)
- Alpha Wire Electrical Wire & Cable