Shop All Electrical Wire & Cable
Alpha Wire
22-3C STR TNC PE FOIL SHD, PVC JKT CM 300V 60C, 1000FT
Mfr # 2403C SL001
Zoro # G1149146
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2403C SL001
- Zoro # G1149146
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.178 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 250' (105025)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRORA25)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- SOUTHWIRE 500 Ft. 12 AWG Stranded White THHN Electrical Wire (22965858)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CFBUS-PVC-022)
- Alpha Wire Electrical Wire & Cable