Shop All Electrical Wire & Cable
Alpha Wire
22-2P STR TNC PVC FOIL SHD, PVC JKT GRY 300V 75C, 1000FT
Mfr # 2212C SL001
Zoro # G1163365
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2212C SL001
- Zoro # G1163365
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.232 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- CAROL 14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02768.85.01)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- PACER GROUP Pacer Black 8 AWG Primary Wire, 100' (WUL8BK-100)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BL (C1705)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYJ3)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, Sold By The Foot (WUL3/0BK-FT)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Brown, 25 ft Length (16UL1429STRBRO25)
- Alpha Wire Electrical Wire & Cable