Shop All Electrical Wire & Cable
Alpha Wire
22-2C STR TNC PVC/NYL SHLD, M16878/17- PVC JKT SLATE, 1000FT
Mfr # 3221 SL001
Zoro # G1162297
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Color Gray (Slate)
- Number of Conductors 2
- Length 12
- Shielding Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3221 SL001
- Zoro # G1162297
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.173 in |
Details
Color | Gray (Slate) |
Number of Conductors | 2 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 19 x 34 |
Voltage | 600V |
Standards | MIL-W-16878_Type B_N |
Shielded | Shielded |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Mil Spec | MIL-W-16878/17 (TYPE BN) |
Gauge (Awg) | 22 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 19 Strands in Each Conductor |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Voltage Rating | 600 Volts AC or DC |
Product Type | M16878 |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL430B9W)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0436A)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 250 ft) (14TCW250)
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY (CF211-02-06-02-100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 100' Length, 0.0510" Diameter, Silver (16N80100)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-I-02)
- Alpha Wire Electrical Wire & Cable