Shop All Electrical Wire & Cable
Alpha Wire
22-2C STR TNC PVC FOIL+70% BRD, SHD PVC JKT CM 105C 300V, 1000FT
Mfr # 5102C SL001
Zoro # G1160933
Free Shipping & Returns
$2,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5102C SL001
- Zoro # G1160933
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.196 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 90A, 250V AC, Non-Indicating (LPN-RK-90SP)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Violet, 100 ft Length (22UL1429STRVIO100)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-25)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 250' (133525)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- ANCOR Red 14 AWG Tinned Copper Wire - 18' (184803)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- Alpha Wire Electrical Wire & Cable