Shop All Electrical Wire & Cable
Alpha Wire
22-2C STR TNC PE FOIL SHD, PVC JKT CM 300V 60C, 1000FT
Mfr # 2402C SL001
Zoro # G1163417
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2402C SL001
- Zoro # G1163417
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.168 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- DISCO Blk Nyln Cable Ties 14" Heavy Duty 120 lb T.S. PK100 (9724PK)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60 Volts (16STRUL1426KIT)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/2 18 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-52912MH)
- Alpha Wire Electrical Wire & Cable