Shop All Electrical Wire & Cable
Alpha Wire
22-2C 19 STR TC SR-PVC INS, FOIL+ 90% TC BRD GRY PVC 300V, 1000FT
Mfr # 86302CY SL001
Zoro # G1349836
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Color Gray (Slate)
- Number of Conductors 2
- Length 12
- Shielding Foil, Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 86302CY SL001
- Zoro # G1349836
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.208 in |
Details
Color | Gray (Slate) |
Number of Conductors | 2 |
Shielding | Foil, Spiral |
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Standards | CE; CSA AWM I_II A_B; CSA CMG; CSA FT4; UL AWM 10002; UL AWM 2661; UL CM |
Stranding | 19 x 34 |
Voltage Range | 300V OR 300/500V |
Screen/Shield | Shielded |
Temperature Rating | 105 Degrees Centigrade |
Material | Tinned or Coated Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Type | Stranded |
Conductor Count | 2 Conductor |
Shield Type | Braid |
Product Type | Flex Cont |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Audible Circuit Tracer (CT105)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS59B)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Green, 500 ft Length (22UL1061STRGRE500)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2158S42-00)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0403" Dia, UL1426, 60 Volts (18STRORAUL1426250)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- Alpha Wire Electrical Wire & Cable