Shop All Electrical Wire & Cable
Alpha Wire
22-25C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # A1181/25C
Zoro # G5741916
Sold in multiples of 25 for $71,474.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$71,474.75
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- CSA FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1181/25C
- Zoro # G5741916
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 25 Conductors |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412483612C)
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Red, 250 ft Length (20UL3173STRRED250)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- QUICKCABLE Primary Wire, 16 Gauge, White, 100ft. (230309-100)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- Alpha Wire Electrical Wire & Cable