Shop All Electrical Wire & Cable
Alpha Wire
22-25C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 1299/25C SL001
Zoro # G1163645
Free Shipping & Returns
$5,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 25
- Length 20
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1299/25C SL001
- Zoro # G1163645
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 20 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.368 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0521AAA-R63/DL30)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Gray, 1000' Length (14UL1015STRGRA1000)
- SOUTHWIRE 50 Ft. 12/2 AC Armored Cable Electrical Wire (55274952)
- HILLMAN 100' 24Ga Galv Wire (123132)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 50 ft. BK (E3658)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG1)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- Alpha Wire Electrical Wire & Cable