Shop All Electrical Wire & Cable
Alpha Wire
22-20C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 1299/20C SL001
Zoro # G1154362
Free Shipping & Returns
$4,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 20
- Length 18
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1299/20C SL001
- Zoro # G1154362
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 18 |
Outside Dia. | 0.33 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE Toggle Other Switch (49869-17A)
- EVERMARK EverMark EM-07-50-PMW-0-C 7 in. Ultra Violet Black Push Mount Cable Tie; 50 lbs - Pack of 100 (EM-07-50-PMW-0-C)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- HILLMAN 100 ft. L Galvanized Steel 18 Ga. Clothesline Wire, 12PK (123142)
- EAST PENN Wire-2Ga Blk Starter Cable25', #04613 (04613)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426100)
- SOUTHWIRE Low Volt Cabl 12/2 100' (55213443)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- Alpha Wire Electrical Wire & Cable