Shop All Electrical Wire & Cable
Alpha Wire
22-1P STR TNC PVC FOIL+70%, BRD SHD PVC JKT CM 300V 75C, 1000FT
Mfr # 5121C SL001
Zoro # G1172395
Free Shipping & Returns
$3,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 1
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5121C SL001
- Zoro # G1172395
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.196 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- ZSI SPN Loop Clamp, 3/4x1/2", 0.265" Hole (SPN-12)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.15A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-15/100)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF6-07-03-100)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 50 ft Length (M17/176-00002-50)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Yellow, 0.0641" Dia, UL1426, 60 Volts (14STRYELUL1426100)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426500)
- Alpha Wire Electrical Wire & Cable