Shop All Electrical Wire & Cable
Alpha Wire
22-15C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 300V, 1000FT
Mfr # 5010/15C SL001
Zoro # G1154177
Free Shipping & Returns
$5,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 15
- Length 16
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5010/15C SL001
- Zoro # G1154177
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 16 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.299 in |
Details
Number of Conductors | 15 |
Jacket Color | Slate |
Jacket Material | PVC |
Shielded / Unshielded | Unshielded |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Stranding | 7 x 30 |
Color Code | Gray (Slate) |
Standards | CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 10002; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Voltage | 300V |
Temperature Rating | 105 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Screen/Shield | No |
Conductor Count | 15 Conductors |
NEC Rating | UL LISTED ART 800 |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- NVENT CADDY Conduit Clip, Spring Steel, Flange Thickness: 5/16 in to 1/2 in (812M58)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- QUICKCABLE Gauges Primary Wire, 18 Gauge, 100ft, Black (231200-100)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- PACER GROUP Pacer White 8 AWG Primary Wire, 100' (WUL8WH-100)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- NIPPON Nippon AP14500BL 500 ft. 14 Gauge Primary Wire; Blue (AP14500BL)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 1.0 Lbs, 3136' Length, 0.0114" Diameter, 200°C, Natural (30H200P)
- Alpha Wire Electrical Wire & Cable