Shop All Electrical Wire & Cable
Alpha Wire
22-15C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # 1181/15C SL001
Zoro # G1171896
Free Shipping & Returns
$1,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 15
- Length 16
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1181/15C SL001
- Zoro # G1171896
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 16 |
Outside Dia. | 0.294 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 15 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 7 x 30 |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded / Unshielded | Unshielded |
Standards | CSA CMG; CSA FT4; UL AWM 2576; UL CM; UL VW-1 |
Voltage | 300V |
Color Code | Gray (Slate) |
Plenum | General Purpose |
Material | Tinned Copper |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 15 Conductors |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E2204S.41.86)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1285" Diameter, 60 Volts (8STRBLAGPT25)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- Alpha Wire Electrical Wire & Cable