Shop All Electrical Wire & Cable
Alpha Wire
22-15C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5199/15C SL001
Zoro # G1164537
Free Shipping & Returns
$4,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 15
- Length 16
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5199/15C SL001
- Zoro # G1164537
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 16 |
Outside Dia. | 0.303 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- ANCOR Purple 16 AWG Tinned Copper Wire - 100' (102710)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLU250)
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- SOUTHWIRE Southwire Armorlite 68583423 Metal Clad Armored Cable, 12 AWG (68583423)
- SOUTHWIRE WIRE 14THHN STR WHT 500' (22956758)
- Alpha Wire Electrical Wire & Cable