Shop All Electrical Wire & Cable
Alpha Wire
22-15C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, 1000FT
Mfr # 1299/15C SL001
Zoro # G1160714
Free Shipping & Returns
$3,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 15
- Length 16
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1299/15C SL001
- Zoro # G1160714
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 16 |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.298 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Clear (HS376-CL)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- EAST PENN Wire-6 Ga White Primary 100', #07424 (07424)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- HILLMAN 110' 18Ga Galv Wire (123105)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Orange, 1000' Length (14UL1007STRORA1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 31 AWG, 10 Lbs, 40540' Length, 0.0095" Diameter, Red (31SNS10)
- Alpha Wire Electrical Wire & Cable