Shop All Electrical Wire & Cable
Alpha Wire
22-10C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C 150V, 1000FT
Mfr # 1180C SL002
Zoro # G1151124
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 10
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1180C SL002
- Zoro # G1151124
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 12 |
Outside Dia. | 0.264 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 10 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 7 x 30 |
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | CSA FT4; CSA CMG; UL VW-1; UL CM; UL AWM 2576 |
Shielded / Unshielded | Unshielded |
Voltage | 300V |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Conductor Count | 10 Conductors |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20371AC20)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Blue, Sold by the FT (F18054$106)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F181181202)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- Alpha Wire Electrical Wire & Cable