Shop All Electrical Wire & Cable
Alpha Wire
22-10C STR TNC PVC FOIL + 70%, SHD PVC JKT, CM 105C 300V, 1000FT
Mfr # 5110C SL001
Zoro # G1154125
Free Shipping & Returns
$7,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 10
- Length 16
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5110C SL001
- Zoro # G1154125
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 16 |
Outside Dia. | 0.296 in |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 250' (121725)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- QUICKCABLE Primary Wire, 16 Gauge, Blue, 100ft. (230306-100)
- ANCOR Ancor 188803 Tinned Copper Wire, 10 AWG (5mm2) - 8', Red (188803)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN50)
- Alpha Wire Electrical Wire & Cable