Shop All Electrical Wire & Cable
Alpha Wire
20AWG/5C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1896/5C SL001
Zoro # G1147545
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 5
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1896/5C SL001
- Zoro # G1147545
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.23 in |
Details
Number of Conductors | 5 |
Jacket Color | Slate |
Jacket Material | PVC |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage | 300V |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509 |
Color Code | Gray (Slate) |
Stranding | 7 x 28 |
Shielded / Unshielded | Unshielded |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Conductor Count | 5 Conductors |
Temperature Rating | 80 Degrees Centigrade |
NEC Rating | UL LISTED ART 800 |
Screen/Shield | No |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- PANDUIT Ld5 / Ldph5 Bend Radius Inside Corner Fi (10 Pack), 10PK (ICFC5WH-X)
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- EAST PENN Wire-10 Ga Red 100' Primary, #03603 (03603)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-7012)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA500)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT100)
- Alpha Wire Electrical Wire & Cable