Shop All Electrical Wire & Cable
Alpha Wire
20 AWG SOLID TIN PLATED ROHS, COPPER WIRE MIL-W-3861 TYPE S, 1000FT
Mfr # 297 SV001
Zoro # G1153425
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 3.5
- Jacket Color Silver
- Jacket Material No Jacket
- Standards A-A-59551
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 297 SV001
- Zoro # G1153425
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 3.5 |
Details
Jacket Color | Silver |
Jacket Material | No Jacket |
Standards | A-A-59551 |
Shielded | Not Shielded |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Product Type | Busbar |
Conductor Stranding | 1 Strand in Each Conductor (Solid) |
Gauge (Awg) | 20 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02466.35T.05)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.128" Dia, 60V (12STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 24 AWG, 10.0 Lbs, 7900' Length, 0.0223" Diameter, Red (24HNS10)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Red, 100 ft Length (28UL1061STRRED100)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- Alpha Wire Electrical Wire & Cable