Shop All Electrical Wire & Cable
Alpha Wire
20-8C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1896/8C SL001
Zoro # G1156925
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 8
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1896/8C SL001
- Zoro # G1156925
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.273 in |
Details
Number of Conductors | 8 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 7 x 28 |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Shielded / Unshielded | Unshielded |
Voltage | 300V |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 |
Screen/Shield | No |
Temperature Rating | 80 Degrees Centigrade |
Material | Tinned Copper |
Conductor Count | 8 Conductors |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 626' Length, 0.0535" Diameter, 200°C, Natural (16H200)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRORA1000)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- NATIONAL HARDWARE Wire Copper 18Gax25Ft (N264-747)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR)
- Alpha Wire Electrical Wire & Cable