Shop All Electrical Wire & Cable
Alpha Wire
20-8C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5468C SL001
Zoro # G1166768
Free Shipping & Returns
$3,929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 8
- Length 16
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5468C SL001
- Zoro # G1166768
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 16 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.306 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- GE Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100P)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 8 oz, 16608' Length, 0.0034" Diameter, 200°C, Natural (40S200P.5)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68944801)
- Alpha Wire Electrical Wire & Cable