Shop All Electrical Wire & Cable
Alpha Wire
20-3C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1896C SL001
Zoro # G1162507
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 3
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1896C SL001
- Zoro # G1162507
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.191 in |
Details
Number of Conductors | 3 |
Jacket Color | Slate |
Jacket Material | PVC |
Shielded / Unshielded | Unshielded |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Stranding | 7 x 28 |
Voltage | 300V |
Conductor Count | 3 Conductors |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | No |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Temperature Rating | 80 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (750SV1F)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412241610C)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 5 lb, 995Ft Length, 00437 Dia, Nat (18H240)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 2.5 Lbs, 1975' Length, 0.0220" Diameter, Natural (24H2002.5)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- Alpha Wire Electrical Wire & Cable