Shop All Electrical Wire & Cable
Alpha Wire
20-3C 10 STR BC PVC, PVC JKT GRY, 600V 90C UL CSA CE, 1000FT
Mfr # 65003 SL001
Zoro # G1349802
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Color Gray (Slate)
- Number of Conductors 3
- Length 12
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 65003 SL001
- Zoro # G1349802
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Outside Dia. | 0.251 in |
Details
Color | Gray (Slate) |
Number of Conductors | 3 |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CE; CSA AWM I_II A_B; CSA FT1; UL AWM 2587 |
Stranding | 10 x 30 |
Voltage | 600V |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded / Unshielded | Unshielded |
Material | Bare Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Conductor Count | 3 Conductor |
Product Type | Flex Cont |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0200)
- ANCOR Purple 18 AWG Tinned Copper Wire - 100' (100710)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-25)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue (CF9-10-03)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- Alpha Wire Electrical Wire & Cable