Shop All Electrical Wire & Cable
Alpha Wire
20-2P STR TNC PP IND FOIL SHD, PVC JKT CM 300V 60C, ROHS, 1000FT
Mfr # 6032C SL001
Zoro # G1149742
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 2
- Length 18
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 6032C SL001
- Zoro # G1149742
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 18 |
Outside Dia. | 0.331 in |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005WW)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- NVENT CADDY Conduit Clip, Spring Steel (16M24SM)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- NORDOCK Wire Harnesses, Wiring Harness (53-0118)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Brown, 25 ft Length (20UL1429STRBRO25)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- SWE-TECH 3C Security/Alarm Wire, Blue, 22/4 22AWG 4 Conductor, Solid, CMR / Inwall rated, Coil Pack, 500 foot (FWT10K4-04612CF)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 18-Gauge, 4-Ounce (WNC018)
- Alpha Wire Electrical Wire & Cable